
Wave Lever Satin Brass with Brown Door Levers Satin Brass with Brown
Mfr # 5455V.060.LMR
Zoro # G2064682
product price: $102.40
/ea
Free Shipping & Returns
Key Features
Series
Estate
Style
Wave
Finish
Satin Brass and Brown
Cylinder Core Type
Single
Features
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5455V.060.LMR
Zoro #
G2064682
UPC #
-
Country of Origin
China
Dimensions
Height
0
Width
0
Length
0
Details
Series
Estate
Style
Wave
Finish
Satin Brass and Brown
Item
Wave Lever Satin Brass with Brown Door L
Cylinder Core Type
Single
Features
Left Hand
Color
Satin Brass and Brown
Material
Brass
Description
Item Wave Lever Satin Brass with Brown Door L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.