Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wave Lever Unlacquered Brass Door Levers Unlacquered Brass

  • Mfr # 5455V.031.MR

  • Zoro # G2282601


product price: $204.00
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Unlacquered Brass
Color
Unlacquered Brass
Weight
1
Height
2.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5455V.031.MR
Zoro #
G2282601
UPC #
-
Country of Origin
China

Dimensions

Height
2.6
Length
6
Width
3.4

Details

Series
Estate
Finish
Unlacquered Brass
Item
Wave Lever Unlacquered Brass Door Levers
Color
Unlacquered Brass
Weight
1
Material
Brass

Description

Item Wave Lever Unlacquered Brass Door Levers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.