Zoro Homepage

Wave Lever Unlacquered Brass Door Levers Unlacquered Brass

  • Mfr # 5455V.031.RMR

  • Zoro # G2282574


product price: $102.40
/ea
Free Shipping & Returns

Key Features

Series
Estate
Width
3.5
Color
Unlacquered Brass
Height
2.6
Length
6.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5455V.031.RMR
Zoro #
G2282574
UPC #
00884011402752
Country of Origin
China

Dimensions

Width
3.5
Height
2.6
Length
6.1

Details

Series
Estate
Item
Wave Lever Unlacquered Brass Door Levers
Color
Unlacquered Brass
Material
Brass
Weight
0.3

Description

Item Wave Lever Unlacquered Brass Door Levers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.