Zoro Homepage

Wave Lever Venetian Bronze Door Levers Venetian Bronze

  • Mfr # 5455V.112.LMR

  • Zoro # G2282644


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Weight
0.3
Height
2.6
Color
Venetian Bronze
Length
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5455V.112.LMR
Zoro #
G2282644
UPC #
-
Country of Origin
China

Dimensions

Height
2.6
Length
6
Width
3.6

Details

Series
Estate
Item
Wave Lever Venetian Bronze,Door Levers V
Weight
0.3
Color
Venetian Bronze
Material
Brass

Description

Item Wave Lever Venetian Bronze,Door Levers V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.