Zoro Homepage

Wave Lever Venetian Bronze Door Levers Venetian Bronze

  • Mfr # 5455V.112.MR

  • Zoro # G2282610


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Style
Wave
Finish
Venetian Bronze
Length
6.1
Weight
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5455V.112.MR
Zoro #
G2282610
UPC #
-
Country of Origin
China

Dimensions

Length
6.1
Width
3.4
Height
2.5

Details

Series
Estate
Style
Wave
Finish
Venetian Bronze
Item
Wave Lever Venetian Bronze,Door Levers V
Weight
1
Material
Brass
Color
Venetian Bronze
Product Type
Door

Description

Item Wave Lever Venetian Bronze,Door Levers V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.