
Wave Lever Venetian Bronze Door Levers Venetian Bronze
Mfr # 5455V.112.RMR
Zoro # G2282653
product price: $102.40
/ea
Free Shipping & Returns
Key Features
Series
Estate
Style
Wave
Finish
Venetian Bronze
Features
Right Hand
Cylinder Core Type
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5455V.112.RMR
Zoro #
G2282653
UPC #
00884011403254
Country of Origin
China
Dimensions
Length
5.1
Height
2.7
Width
3.3
Details
Series
Estate
Style
Wave
Finish
Venetian Bronze
Item
Wave Lever Venetian Bronze,Door Levers V
Features
Right Hand
Cylinder Core Type
Single
Material
Brass
Weight
0.5
Color
Venetian Bronze
Product Type
Door
Description
Item Wave Lever Venetian Bronze,Door Levers V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.