Zoro Homepage

Wave Lever Vintage Brass Door Levers Vintage Brass

  • Mfr # 5455V.033.MR

  • Zoro # G2282723


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Style
Wave
Finish
Vintage Brass
Material
Brass
Length
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5455V.033.MR
Zoro #
G2282723
UPC #
00884011402776
Country of Origin
China

Dimensions

Length
6
Width
3.5
Height
2.6

Details

Series
Estate
Style
Wave
Finish
Vintage Brass
Item
Wave Lever Vintage Brass Door Levers Vin
Material
Brass
Weight
1
Color
Vintage Brass

Description

Item Wave Lever Vintage Brass Door Levers Vin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.