Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wave Lever Vintage Brass Door Levers Vintage Brass

  • Mfr # 5455V.033.RMR

  • Zoro # G1867020


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Style
Wave
Finish
Vintage Brass
Cylinder Core Type
Single
Features
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5455V.033.RMR
Zoro #
G1867020
UPC #
00884011402783
Country of Origin
China

Dimensions

Height
0
Length
0
Width
0

Details

Series
Estate
Style
Wave
Finish
Vintage Brass
Item
Wave Lever Vintage Brass Door Levers Vin
Cylinder Core Type
Single
Features
Right Hand
Material
Brass
Color
Vintage Brass

Description

Item Wave Lever Vintage Brass Door Levers Vin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.