Wilmington / Lexington Oil Rubbed Bronze Handlesets Oil Rubbed Bronze
Mfr # 6795.102.KT
Zoro # G2282933
product price:Â $353.99
/ea
Free Shipping & Returns
Key Features
Location Type
Interior
Material
Brass
Finish
Oil Rubbed Bronze
Series
Estate
Color
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6795.102.KT
Zoro #
G2282933
UPC #
-
Country of Origin
China
Dimensions
Height
2.1
Length
12
Width
3.7
Details
Item
Wilmington / Lexington Oil Rubbed Bronze
Location Type
Interior
Material
Brass
Finish
Oil Rubbed Bronze
Series
Estate
Color
Oil Rubbed Bronze
Description
Item Wilmington / Lexington Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.