Wilmington / Lexington Venetian Bronze Handlesets Venetian Bronze

  • Mfr # 6795.112.KC

  • Zoro # G2283012


product price: $286.40
/ea
Free Shipping & Returns

Key Features

Location Type
Interior
Material
Brass
Finish
Venetian Bronze
Series
Estate
Keyway Type
H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6795.112.KC
Zoro #
G2283012
UPC #
-
Country of Origin
China

Dimensions

Height
1.0236
Width
2.9921
Length
11.6535

Details

Item
Wilmington / Lexington Venetian Bronze,H
Location Type
Interior
Material
Brass
Finish
Venetian Bronze
Series
Estate
Keyway Type
H
Weight
0.4
Color
Venetian Bronze

Description

Item Wilmington / Lexington Venetian Bronze,H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.