
14.2" W X 22.4" L X 14.2" H
Mfr # 240-13459-ZORO
Zoro # G612302971
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Width
14.2"
Length
22.4"
Height
14.2"
Frame Color
Natural
Frame Material
Metal/ Water Hyacinth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
240-13459-ZORO
Zoro #
G612302971
UPC #
193271408689
Country of Origin
Viet Nam
Dimensions
Width
14.2"
Length
22.4"
Height
14.2"
Details
Frame Color
Natural
Frame Material
Metal/ Water Hyacinth
Assembled/Unassembled
Assembled
Includes
One End Table
Features
Woven Natural Seagrass
Style
Bohemian
Care instruction
Wipe Clean
For Use With
Living Room
Description
Simultaneously boost the geometric allure and tranquility of your space with the stunning design of the Pelleas end table. Made in Vietnam, this bohemian piece consists of a metal frame beautifully wrapped in natural seagrass. The tabletop perfectly accommodates your daily needs, while two open shelves within the helix-shaped frame organize household essentials. The Pelleas will arrive fully assembled and it is recommended to be used with a fitted glass tabletop for proper maintenance. With a truly eye-catching display, the Pelleas end table is a remarkable complement to any setting. Glass tabletop not included.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.