15.7" W X 16.9" L X 15.7" H

  • Mfr # 243-13595-ZORO

  • Zoro # G912303180


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Width
15.7"
Length
16.9"
Height
15.7"
Frame Color
Light honey
Frame Material
Laminated Rattan/ Plywood(Frame)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
243-13595-ZORO
Zoro #
G912303180
UPC #
193271414192
Country of Origin
Indonesia

Dimensions

Width
15.7"
Length
16.9"
Height
15.7"

Details

Frame Color
Light honey
Frame Material
Laminated Rattan/ Plywood(Frame)
Assembled/Unassembled
Assembled
Includes
One End Table
Features
Handcrafted from Natural Rattan
Care instruction
Wipe Clean
Style
Bohemian
For Use With
Living Room

Description

Introduce a touch of exotic refinement to your space with the stunning Milagra end table. Made in Indonesia, this bohemian piece consists of a solid wood frame overlaid with natural rattan pole. Its round tabletop features an eye-catching geometric display while offering convenient space for decorations or daily use. The Milagra will arrive fully assembled and is affixed with floor protectors to adeptly blend with any setting. A petite yet vibrant addition, the Milagra end table refreshes the mood of any layout.Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.