This item is Discontinued.

Bali & Pari 17.3" W X 19.7" L X 17.3" H 240-13457-ZORO

17.3" W X 19.7" L X 17.3" H (Discontinued)

  • Mfr # 240-13457-ZORO
  • Zoro # G212302913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-13457-ZORO
Zoro #
G212302913
UPC #
193271408665
Country of Origin
Viet Nam

Dimensions

Width
17.3"
Length
19.7"
Height
17.3"

Details

Frame Color
Natural
Frame Material
Metal/Seagrass
Assembled/Unassembled
Assembled
Includes
One End Table
Style
Bohemian
Features
Woven Natural Seagrass
For Use With
Living Room
Care instruction
Wipe Clean

Description

Exotic artistry takes the form of modern convenience with the stunning Idoya end table. Made in Vietnam, this bohemian piece consists of a minimalist metal frame wrapped in woven natural seagrass. Its octagon-shaped tabletop accommodates daily use while the hourglass frame lends geometric allure. The Idoya will arrive fully assembled and it is recommended to be used with a fitted glass tabletop for proper maintenance. With exuberant personality, the Idoya end table fantastically complements any setting.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.