Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Bali & Pari 17.7" W X 22.4" L X 17.7" H 240-13458-ZORO

17.7" W X 22.4" L X 17.7" H (Discontinued)

  • Mfr # 240-13458-ZORO
  • Zoro # G712303045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-13458-ZORO
Zoro #
G712303045
UPC #
193271408672
Country of Origin
Viet Nam

Dimensions

Width
17.7"
Length
22.4"
Height
17.7"

Details

Frame Color
Natural
Frame Material
Metal/ Water Hyacinth
Assembled/Unassembled
Assembled
Includes
One End Table
For Use With
Living Room
Style
Bohemian
Features
Woven Natural Seagrass
Care instruction
Wipe Clean

Description

Supplement the cozy nature of your space with the serene, exotic poise of the Raziel end table. Made in Vietnam, this bohemian piece consists of a sturdy wood frame wrapped in beautifully woven seagrass. Its square tabletop serves as an ideal accessory for daily use, while the open shelf adeptly organizes common items. The Raziel will arrive fully assembled and it is recommended to be used with a fitted glass tabletop for proper maintenance. With a modest yet eye-catching design, the Raziel is sure to find its place in any layout. Glass tabletop not included.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.