
20" W X 22" L X 20" H
Mfr # 239-13591-ZORO
Zoro # G812303211
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Width
20"
Length
22"
Height
20"
Frame Color
Light Honey
Frame Material
Natural rattan/MDF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
239-13591-ZORO
Zoro #
G812303211
UPC #
193271414154
Country of Origin
Indonesia
Dimensions
Width
20"
Length
22"
Height
20"
Size
2-Tier
Details
Frame Color
Light Honey
Frame Material
Natural rattan/MDF
Assembled/Unassembled
Assembled
Includes
One End Table
Style
Bohemian
For Use With
Living Room
Care instruction
Wipe Clean
Features
Handcrafted from Natural Rattan
Description
Rustic, tropical flair arrives in efficient design with the stunning Louis end table. Made in Indonesia, this bohemian piece is handcrafted from natural rattan. Its round silhouette features an open shelf to organize and display common essentials while reserving the tabletop for daily use. The Louis will arrive fully assembled and is adorned with woven rattan embellishments for a light, airy display. Characterized by carefree convenience, the Louis end table elevates any arrangement.Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.