Zoro Homepage

21" W X 15.5" L X 21" H

  • Mfr # 236-12706-ZORO

  • Zoro # G012302526


product price: $68.25
/ea

Key Features

Width
21"
Length
15.5"
Height
21"
Frame Color
Natural
Frame Material
Natural Rattan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
236-12706-ZORO
Zoro #
G012302526
UPC #
193271286690
Country of Origin
Indonesia

Dimensions

Width
21"
Length
15.5"
Height
21"

Details

Frame Color
Natural
Frame Material
Natural Rattan
Assembled/Unassembled
Assembled
Includes
One End Table
Care instruction
Wipe Clean
For Use With
Living Room
Style
Bohemian
Features
Handcrafted from Natural Rattan

Description

Bring a hint of exotic refinement to your space with the love Jacinda end table. Handcrafted in Indonesia, this bohemian piece consists entirely of natural rattan. Its openwork design forms a circular tabletop perfect for accommodating any shared space. The Jacinda will arrive fully assembled and utilizes broad rounded legs for excellent stability with smooth geometry. A simple yet impactful piece, the Jacinda end table brings an air of ease to any space.Rattan a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.