22" W X 22" L X 10.2" H

  • Mfr # 240-13456-ZORO

  • Zoro # G912302954


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Width
22"
Length
22"
Height
10.2"
Frame Color
Natural
Frame Material
Natural Seagrass/ MDF(Lacquer-coated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-13456-ZORO
Zoro #
G912302954
UPC #
193271408658
Country of Origin
Viet Nam

Dimensions

Width
22"
Length
22"
Height
10.2"

Details

Frame Color
Natural
Frame Material
Natural Seagrass/ MDF(Lacquer-coated)
Assembled/Unassembled
Assembled
Includes
One End Table
Care instruction
Wipe Clean
For Use With
Living Room
Style
Bohemian
Features
Woven Natural Seagrass

Description

Elevate the presentation of your space with the serene nature of the Adonica end table. Made in Vietnam, this bohemian piece consists of a sturdy wood frame wrapped in intricately woven seagrass. Its rectangular tabletop serves as a fantastic pedestal for decorations, while the open shelf assists in organizing and decluttering busy areas. The Adonica will arrive fully assembled and it is recommended to be used with a fitted glass tabletop for proper maintenance. Woven geometric embellishments distinguish the piece, making the Adonica end table a striking complement to any setting. Glass tabletop not included.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.