Zoro Homepage

23.6" W X 17.7" L X 23.6" H

  • Mfr # 243-13593-ZORO

  • Zoro # G012303301


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Width
23.6"
Length
17.7"
Height
23.6"
Frame Color
Light honey
Frame Material
Laminated Rattan/ Plywood(Frame)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
243-13593-ZORO
Zoro #
G012303301
UPC #
193271414178
Country of Origin
Indonesia

Dimensions

Width
23.6"
Length
17.7"
Height
23.6"

Details

Frame Color
Light honey
Frame Material
Laminated Rattan/ Plywood(Frame)
Assembled/Unassembled
Assembled
Includes
One End Table
For Use With
Living Room
Care instruction
Wipe Clean
Style
Bohemian
Features
Handcrafted from Natural Rattan

Description

Relish in an atmosphere of paradise with the stunning Iryna end table. Made in Indonesia, this bohemian piece is constructed from sturdy wood frame overlaid with natural rattan. Its round tabletop accommodates the needs of any shared space, while the meticulously placed rattan pole creates a captivating design rich with visual depth. The Iryna will arrive fully assembled and utilizes a unique pillar base for excellent stability and support in enchanting design. With extraordinary charisma, the Iryna end table invigorates any layout.Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.