25.6" W X 27.2" L X 18.7" H

  • Mfr # 244-13674-ZORO

  • Zoro # G412303123


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Width
25.6"
Length
27.2"
Height
18.7"
Frame Color
Natural
Frame Material
Mahogany Wood/Natural Rattan Peels/Natural Rattan Cores(Fitrit Weaving)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
244-13674-ZORO
Zoro #
G412303123
UPC #
193271421237
Country of Origin
Indonesia

Dimensions

Width
25.6"
Length
27.2"
Height
18.7"
Size
2-Tier

Details

Frame Color
Natural
Frame Material
Mahogany Wood/Natural Rattan Peels/Natural Rattan Cores(Fitrit Weaving)
Assembled/Unassembled
Assembled
Includes
One Side Table
Features
Handcrafted from natural rattan with scalloped tabletop border
Care instruction
Wipe Clean
For Use With
Living Room
Style
Bohemian

Description

Cultivate a feel of timeless serenity in your space with the stunning Sumana side table. Made in Indonesia, this bohemian piece consists of a solid mahogany wood frame wrapped in handcrafted natural rattan by skilled artisans. Its broad tabletop is bordered by raised, scalloped edges that create a captivating display of exquisite geometry. The Sumana will arrive fully assembled and features an open shelf between its legs to beautiful organize your belongings. Beautifully adapting to serve as a nightstand, end table, or entryway accent, the Sumana side table rejuvenates any arrangement.Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.