Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26" W X 25" L X 16.3" H

  • Mfr # 246-13705-ZORO

  • Zoro # G212303385


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Width
26"
Length
25"
Height
16.3"
Frame Color
Light Honey
Frame Material
Mahagonay Wood/Natural Rattan(Outer Layer)/ Plywood(Underneath Tabletop)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246-13705-ZORO
Zoro #
G212303385
UPC #
193271422043
Country of Origin
Indonesia

Dimensions

Width
26"
Length
25"
Height
16.3"
Size
2-Tier

Details

Frame Color
Light Honey
Frame Material
Mahagonay Wood/Natural Rattan(Outer Layer)/ Plywood(Underneath Tabletop)
Assembled/Unassembled
Assembled
Includes
One Side Table
For Use With
Living Room
Care instruction
Wipe Clean
Features
Braided rattan embellishments
Style
Bohemian

Description

Lend an aura of exotic flair to your space with the stunning Minahasa side table. Made in Indonesia, this bohemian piece consists of a solid wood frame beautifully handwoven with natural rattan by skilled artisans. Its rectangular tabletop serves as a fantastic display area while the shelf between its legs accommodates larger items. The Minahasa will arrive fully assembled and features braided rattan embellishments for a standout visual texture that highlights the superb craftsmanship of the piece. Bestowing classic design with rustic grace, the Minahasa side table imbues an air of serenity to any setting.Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.