
28" W X 27.2" L X 28" H
Mfr # 244-13634-ZORO
Zoro # G412302737
product price: $272.99
/eaKey Features
Width
28"
Length
27.2"
Height
28"
Frame Color
Honey
Frame Material
Natural Rattan/Metal (frame)/Plywood(Underneath tabletop)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
244-13634-ZORO
Zoro #
G412302737
UPC #
193271419432
Country of Origin
Indonesia
Dimensions
Width
28"
Length
27.2"
Height
28"
Details
Frame Color
Honey
Frame Material
Natural Rattan/Metal (frame)/Plywood(Underneath tabletop)
Assembled/Unassembled
Assembled
Includes
One End Table
For Use With
Living Room
Style
Bohemian
Features
Handcrafted from natural rattan with scalloped edges
Care instruction
Wipe Clean
Description
Carry an air of rustic elegance in your space with the stunning Palm end table. Made in Indonesia, this bohemian piece consists of a minimalist metal frame embellished with woven rattan meticulously handcrafted by skilled artisans. The scalloped design of the base creates a soothing presentation that blends well with any arrangement. The Palm will arrive fully assembled and utilizes a round tabletop ideal for a living room or other shared space. Uplifting the quality of any layout, the Palm end table brings a breath of exotic grace.Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.