
48" W X 29.5" L X 48" H
Mfr # 240-13454-ZORO
Zoro # G212303200
product price: $539.99
/eaKey Features
Width
48"
Length
29.5"
Height
48"
Frame Color
Natural
Frame Material
Natural Seagrass/MDF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
240-13454-ZORO
Zoro #
G212303200
UPC #
193271408634
Country of Origin
Viet Nam
Dimensions
Width
48"
Length
29.5"
Height
48"
Details
Frame Color
Natural
Frame Material
Natural Seagrass/MDF
Assembled/Unassembled
Assembled
Includes
One Dining Table
For Use With
Dining Room
Features
Woven Natural Seagrass Embellishments
Care instruction
Wipe Clean
Style
Bohemian
Description
Soothing geometry and robust exotic appeal combine to form the remarkable Bistra dining table. Made in Vietnam, this bohemian piece is exquisitely crafted from natural seagrass. Its broad, round tabletop exudes serenity and comfortably seats up to four. The Bistra will arrive fully assembled and it is recommended to be used with a fitted glass tabletop for proper maintenance. Radiating avantgarde nature, the Bistra dining table is a fantastic centerpiece for any occasion. Glass tabletop not included.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.