73.2" W X 32.7" L X 57.9" H

  • Mfr # 243-13531-13532-13423-ZORO

  • Zoro # G712302819


product price:  $999.99
/ea
Item requires special delivery charges. A $785.00 per item surcharge will be applied.

Key Features

Width
73.2"
Length
32.7"
Height
57.9"
Frame Color
Brown/White/Natural
Frame Material
Bench(es): Natural Seagrass + Acacia Wood + Fabric + Foam / Table: Rubber Wood + MDF with Veneer (Table Top)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
243-13531-13532-13423-ZORO
Zoro #
G712302819
UPC #
193271412181
Country of Origin
Indonesia

Dimensions

Width
73.2"
Length
32.7"
Height
57.9"
Size
3-Piece Set

Details

Frame Color
Brown/White/Natural
Frame Material
Bench(es): Natural Seagrass + Acacia Wood + Fabric + Foam / Table: Rubber Wood + MDF with Veneer (Table Top)
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Dining Bench; One Corner Bench; One Dining Table
Care instruction
Wipe Clean, Spot Clean for Upholstery
Style
Bohemian
Features
Handwoven Natural Seagrass
For Use With
Dining Room

Description

Foster a quality of rustic reprieve for casual meals with the lovely Denver dining nook set. Made in Indonesia, this bohemian set includes one wood table and two benches comprised of a solid acacia wood base and topped with natural seagrass backrests. Each bench features a foam-padded seat upholstered in sumptuous fabric for superb comfort. The Denver requires assembly and features a broad, rectangular tabletop to accommodate each member of the table. With stunning exotic poise, the Denver dining nook set creates an unforgettable arrangement.Disclaimer: Seagrass is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-like fiber are common due to the nature of the material.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.