73.2" W X 32.7" L X 57.9" H

  • Mfr # 243-13531-13532-ZORO

  • Zoro # G412302584


product price:  $809.99
/ea
Item requires special delivery charges. A $630.00 per item surcharge will be applied.

Key Features

Width
73.2"
Length
32.7"
Height
57.9"
Frame Color
Brown/White/Natural
Frame Material
Natural Seagrass/ Acacia Wood/ Fabric/Foam/ Plywood(Under Seat)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
243-13531-13532-ZORO
Zoro #
G412302584
UPC #
193271412150
Country of Origin
Indonesia

Dimensions

Width
73.2"
Length
32.7"
Height
57.9"
Size
2-Piece Set

Details

Frame Color
Brown/White/Natural
Frame Material
Natural Seagrass/ Acacia Wood/ Fabric/Foam/ Plywood(Under Seat)
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Dining Bench; One Corner Bench
Style
Bohemian
Features
Handwoven Natural Seagrass
For Use With
Dining Room
Care instruction
Wipe Clean, Spot Clean for Upholstery

Description

Foster a quality of rustic reprieve for casual meals with the lovely Denver dining nook banquette set. Made in Indonesia, this bohemian set includes two benches comprised of a solid acacia wood base and topped with natural seagrass seat and backrests. Each bench features a foam-padded seat upholstered in sumptuous fabric for superb comfort. The Denver requires assembly and each bench can be independently arranged to suit any desired layout. With stunning exotic poise, the Denver dining nook banquette set creates an unforgettable arrangement.Disclaimer: Seagrass is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-like fiber are common due to the nature of the material.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.