75.4" W X 34.3" L X 57.9" H

  • Mfr # 244-13536-13537-ZORO

  • Zoro # G512302910


product price: $717.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
75.4"
Length
34.3"
Height
57.9"
Frame Color
Light Honey/White
Frame Material
Natural Rattan Peels(Backrest Webbing & frame)/Plywood(Underneath Seat)/Acacia Wood/Fabric/Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
244-13536-13537-ZORO
Zoro #
G512302910
UPC #
193271412358
Country of Origin
Indonesia

Dimensions

Width
75.4"
Length
34.3"
Height
57.9"
Size
2-Piece Set

Details

Frame Color
Light Honey/White
Frame Material
Natural Rattan Peels(Backrest Webbing & frame)/Plywood(Underneath Seat)/Acacia Wood/Fabric/Foam
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
Two Corner Benches
For Use With
Dining Room
Style
Bohemian
Features
Handwoven natural rattan embellishments
Care instruction
Wipe Clean, Spot Clean for Upholstery

Description

Enjoy casual meals with the refreshing, exotic flair of the Kalimantan banquette set. Made in Indonesia, this bohemian piece consists of a sturdy acacia wood frame meticulously wrapped in rattan peel. Each bench features a plush seat cushion upholstered in sumptuous fabric that offers a beautifully cozy embrace. The Kalimantan requires assembly and features woven rattan backrests that lends a casual, airy feel. Tapered legs complement the sleek geometry of the piece, making the Kalimantan banquette set a fantastic dining centerpiece.Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.