76.7" W X 32.3" L X 62.6" H

  • Mfr # 242-13542-13543-ZORO

  • Zoro # G612303374


product price: $713.99
/ea
Additional $620.00 delivery surcharge applies per item.
See details

Key Features

Width
76.7"
Length
32.3"
Height
62.6"
Frame Color
Kubu Grey/Off-White
Frame Material
Kubu Grey Rattan + Natural Rattan (Frames)/ Fabric "100% Polyester"/Foam/Acacia Wood(Legs)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
242-13542-13543-ZORO
Zoro #
G612303374
UPC #
193271412419
Country of Origin
Indonesia

Dimensions

Width
76.7"
Length
32.3"
Height
62.6"
Size
2-Piece Set

Details

Frame Color
Kubu Grey/Off-White
Frame Material
Kubu Grey Rattan + Natural Rattan (Frames)/ Fabric "100% Polyester"/Foam/Acacia Wood(Legs)
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
Two Corner Benches
Features
Handcrafted from Natural Kubu Grey Rattan
For Use With
Dining Room
Style
Bohemian
Care instruction
Wipe Clean, Spot Clean for Upholstery

Description

Delight in an air of exotic serenity for casual meals with the lovely Raisa dining nook banquette set. Made in Indonesia, this bohemian set includes two benches comprised of handcrafted natural kubu rattan and topped with plush, fabric upholstered cushions. The gentle curves of the backrests create a soothing display while encouraging carefree relaxation during meals. The Raisa requires assembly and each bench can be independently arranged to suit any desired layout. Angled acacia wood legs complete the look, making the Raisa dining nook banquette set a fantastic dining arrangement.Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.