78" W X 31.5" L X 65" H

  • Mfr # 239-13545-13546-ZORO

  • Zoro # G712302598


product price: $699.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Width
78"
Length
31.5"
Height
65"
Frame Color
Honey/White
Frame Material
Natural rattan/Fabric"20% Cotton, 80% Polyester"/ Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239-13545-13546-ZORO
Zoro #
G712302598
UPC #
193271412440
Country of Origin
Indonesia

Dimensions

Width
78"
Length
31.5"
Height
65"
Size
2-Piece Set

Details

Frame Color
Honey/White
Frame Material
Natural rattan/Fabric"20% Cotton, 80% Polyester"/ Foam
Assembled/Unassembled
Assembled
Includes
One Dining Bench; One Corner Bench
Care instruction
Wipe Clean, Spot Clean for Upholstery
Style
Bohemian
Features
Handcrafted from Natural Rattan
For Use With
Dining Room

Description

Heighten the peaceful nature of casual meals with the stunning Nella dining nook banquette set. Made in Indonesia, this bohemian set includes two benches comprising of a handcrafted natural rattan frame topped with plush fabric upholstered cushions. The openwork design of the benches lends a light, airy feel while sloping armrests encourage relaxation. The Nella will arrive fully assembled and each bench can be independently arranged to suit any desired setting. Angled legs complete the look, making the Nella dining nook banquette set a remarkable dining venue.Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.