78.7" W X 32.5" L X 55.1" H

  • Mfr # 243-13540-13540-ZORO

  • Zoro # G612302537


product price:  $949.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Width
78.7"
Length
32.5"
Height
55.1"
Frame Color
Brown/White
Frame Material
Natural Rattan/ Acacia Wood/ Fabric/Foam/ Plywood(Under Seat)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
243-13540-13540-ZORO
Zoro #
G612302537
UPC #
193271412396
Country of Origin
Indonesia

Dimensions

Width
78.7"
Length
32.5"
Height
55.1"
Size
2-Piece Set

Details

Frame Color
Brown/White
Frame Material
Natural Rattan/ Acacia Wood/ Fabric/Foam/ Plywood(Under Seat)
Assembled/Unassembled
Assembled
Includes
Two Corner Benches
Style
Bohemian
Care instruction
Wipe Clean, Spot Clean for Upholstery
For Use With
Dining Room
Features
Handwoven Natural Rattan

Description

Treat casual meals and carefree get-togethers to the exotic serenity of the Tabanan dining nook banquette set. Made in Indonesia, this bohemian set includes two corner benches comprised of solid acacia wood and natural rattan. The seats are padded with foam and upholstered in fabric for your comfort. The Tabanan will arrive fully assembled and each bench can be arranged independently to suit your desired layout. Effortlessly creating an environment of ease, the Tabanan dining nook banquette set uplifts the mood of any occasion.Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.