Shop BALI & PARI
See all product information
Create Account
Abiel Natural Rattan Counter Stool
- Mfr # 267-14629-ZORO
- Zoro # G023547503
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan(Backrest), Mahogany Wood, Fabric "100% Polyester", Foam
Height
36.5 in
Length
22.8 in
Style
Bohemian
Size
Counter Height
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 267-14629-ZORO
- Zoro #
- G023547503
- UPC #
- 193271494705
- Country of Origin
- Indonesia
- Material
- Natural Rattan(Backrest), Mahogany Wood, Fabric "100% Polyester", Foam
- Style
- Bohemian
- Color
- Greywash, Black
- For Use With
- Dining Room
- Assembly
- Assembled
Dimensions
- Height
- 36.5 in
- Length
- 22.8 in
- Size
- Counter Height
- Width
- 23.6 in
Description
A sensation of rustic elegance permeates every occasion with the lovely Abiel counter stool. Made in Indonesia, this bohemian piece consists of a solid wood frame embellished with sustainably sourced natural rattan. The lattice backrest creates a cozy embrace rich with visual texture while armrests encourage laidback relaxation. The Abiel will arrive fully assembled and is fitted with an ergonomic footrest for enhanced comfort. Melding modern poise with exotic design, the Abiel dining chair is sure to leave an impression. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.