Ayu Bohemian Light Honey Rattan Swivel Counter Stool
- Mfr # 252-14026-ZORO
- Zoro # G223546788
product price:Â
$
305.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Metal(Swivel), Plywood(Under Seat)
Assembly
Assembled
For Use With
Dining Room
Length
22 in
Width
20.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 252-14026-ZORO
- Zoro #
- G223546788
- UPC #
- 193271447169
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Metal(Swivel), Plywood(Under Seat)
- Assembly
- Assembled
- For Use With
- Dining Room
- Color
- Natural
- Style
- Bohemian
Dimensions
- Length
- 22 in
- Width
- 20.9 in
- Height
- 37.8 in
Description
Add a touch of rustic splendor to your space with the lovely Ayu counter stool. Made in Indonesia, this bohemian piece is handcrafted from natural rattan by skilled artisans. Its rounded backrest gently curves around the seat to serve as cozy armrests while the airy weave enables light to flow naturally throughout the room. The Ayu will arrive fully assembled and features a 360-degree swivel seat and circular footrest for exceptional comfort. With breathtaking craftsmanship, the Ayu counter stool is sure to leave an impression. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.