Basile Natural Rattan Desk
- Mfr # 272-14498-ZORO
- Zoro # G923547603
product price:Â
$
628.99
/ea
Free Shipping & Returns
Key Features
Material
Drawers: MDF; Handles: Teak Wood
Frame Material
Natural Rattan
Size
2-Drawer
Overall Height
30 in
Overall Width
50.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272-14498-ZORO
- Zoro #
- G923547603
- UPC #
- 193271505555
- Country of Origin
- Indonesia
- Material
- Drawers: MDF; Handles: Teak Wood
- Frame Material
- Natural Rattan
- For Use With
- Home Office
- Style
- Bohemian
- Assembly
- Assembled
- Color
- Marbled Tortoise Brown
Dimensions
- Size
- 2-Drawer
- Overall Height
- 30 in
- Overall Width
- 50.8 in
- Length
- 20.3 in
Description
Bring eccentric grace to your home with the stunning potential of the Basile desk. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. A lovely faux tortoise finish adorns the rattan for a rich visual texture while two drawers offer convenient storage space. The Basile will arrive fully assembled and features a refined openwork design inspired by classic Chinoiserie style. An impactful addition with tranquil poise, the Basile desk invigorates any layout. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.