Drucilla Modern Bohemian Natural Brown Rattan Oval Accent Wall Mirror

  • Mfr # 242-13557-ZORO

  • Zoro # G212302883


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

Width
35.8"
Depth
1.8"
Material
Natural Rattan Poles/Mirrored Glass/ Finished MDF(Backside)
Color
Natural
Length
53.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
242-13557-ZORO
Zoro #
G212302883
UPC #
193271412662
Country of Origin
Indonesia

Dimensions

Width
35.8"
Depth
1.8"
Length
53.9"
Size
Oval

Details

Material
Natural Rattan Poles/Mirrored Glass/ Finished MDF(Backside)
Color
Natural
Care instruction
Wipe Clean
For Use With
Bedroom
Includes
One Mirror
Assembly
Assembled
Style
Bohemian
Features
Handcrafted Natural Rattan Frame

Description

Take hold of an air of rustic grace with the stunning Drucilla accent wall mirror. Made in Indonesia, this bohemian piece consists of a handcrafted rattan frame fitted with an oval-shaped central mirror. The smooth ridges of the rattan interlaid within the frame create soothing geometric allure that refreshes any space. The Drucilla will arrive fully assembled and is wall mountable. Elevating modern settings with exotic refinement, the Drucilla accent wall mirror invigorates any layout.Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.