Elettra Bohemian Dark Brown Rattan King Size Standalone Headboard

  • Mfr # 244-13655-ZORO

  • Zoro # G512302620


original price:  $441.99 , new price: $397.99 , 9 percent off
new price:  $397.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Bed Size
King
Color
Dark Brown
Material
Laminated Natural Rattan/MDF(Back)
Overall Height
2"
Overall Width
74.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
244-13655-ZORO
Zoro #
G512302620
UPC #
193271421022
Country of Origin
Indonesia

Dimensions

Bed Size
King
Overall Height
2"
Overall Width
74.8"
Overall Length
59.1"

Details

Color
Dark Brown
Material
Laminated Natural Rattan/MDF(Back)
Features
Standalone headboard handcrafted from natural rattan
Includes
One King Size Headboard
For Use With
Bedroom
Care instruction
Wipe Clean
Assembly
Assembled
Style
Bohemian

Description

Settle your bedroom into a cozy haven with the rustic elegance of the Elettra standalone headboard. Made in Indonesia, this bohemian piece consists of natural rattan meticulously handcrafted by skilled artisans. Its rectangular silhouette presents a stunning geometric design created by stunningly arranged rattan pole for an enchanting bedroom backdrop. The Elettra will arrive fully assembled and features a standalone design that sits snuggly between the bed frame and wall with no mounting required. Rich with geometric allure, the Elettra standalone headboard radiates tranquility.Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.