Elma Handwoven Rattan Counter Stool
- Mfr # 263-14488-ZORO
- Zoro # G123547472
product price:Â
$
407.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Synthetic Rattan(Seat+Backrest), Fabric "100% Polyester", Foam
Width
22 in
For Use With
Dining Room
Length
23.6 in
Style
Bohemian
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 263-14488-ZORO
- Zoro #
- G123547472
- UPC #
- 193271479092
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Synthetic Rattan(Seat+Backrest), Fabric "100% Polyester", Foam
- For Use With
- Dining Room
- Style
- Bohemian
- Assembly
- Assembled
- Color
- Natural Brown, Dark Brown
Dimensions
- Width
- 22 in
- Length
- 23.6 in
- Height
- 37.8 in
Description
The essence of exotic beauty radiates from the lovely Elma counter stool. Made in Indonesia, this bohemian piece consists of a natural rattan frame elegantly adorned with synthetic woven rattan. Its round backrest gently curves around the seat to form cozy, sloping armrests for enhanced comfort. The Elma will arrive fully assembled and features an ergonomic footrest to encourage casual relaxation. A remarkable blend of rustic design and modern imagination, the Elma dining chair uplifts any setting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.