Shop BALI & PARI
See all product information
Create Account
Jamuna Marbled Tortoise Natural Rattan Headboard - Handcrafted Boho Style Bedroom Backdrop, Queen
- Mfr # 269-14694-ZORO
- Zoro # G323547234
product price:Â
$
448.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Mahogany Wood
Size
Queen
Overall Width
63 in
For Use With
Bedroom
Assembly
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 269-14694-ZORO
- Zoro #
- G323547234
- UPC #
- 193271497805
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Mahogany Wood
- For Use With
- Bedroom
- Assembly
- Unassembled
- Color
- Marbled Tortoise Brown, Mahogany Brown
- Style
- Bohemian
Dimensions
- Size
- Queen
- Overall Width
- 63 in
- Overall Height
- 64.6 in
- Overall Length
- 1.2 in
Description
A temperament of serene warmth is infused to your space with the Jamuna headboard. Made in Indonesia, this bohemian piece consists of a solid wood base topped with sustainably sourced natural rattan. The faux tortoise finish adorning the rattan creates a rich visual texture while the openwork design conveys the elegance of classic chinoiserie design. The Jamuna requires assembly and can be mounted to compatible standard bed frames. Emblematic of a tranquil paradise, the Jamuna headboard exudes effortless refinement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.