Nadim Modern Bohemian Seagrass and Acacia Wood Counter Stool
- Mfr # 242-13488-ZORO
- Zoro # G115679099
Key Features
Specifications
Details
- MFR #
- 242-13488-ZORO
- Zoro #
- G115679099
- UPC #
- 193271409358
- Country of Origin
- Indonesia
- Seat Material
- Banana Leaf /Fabric "100% Polyester"/Foam/Acacia Wood
- Seat Color
- Brown/Off-White
- For Use With
- Dining Room
- Assembled/Unassembled
- Assembled
- Item
- Counter Stool
Dimensions
- Length
- 19.3 in
- Height
- 35.8 in
- Width
- 16.9 in
Description
Invoke a sense of tranquility for every meal with the rustic beauty of the Nadim counter stool. Made in Indonesia, this bohemian piece consists of a sturdy acacia wood frame topped with a fabric-upholstered seat. Its rounded backrest is woven with natural seagrass for an exotic touch while its rounded silhouette lends smooth geometric charm. The Nadim will arrive fully assembled and features a convenient footrest for enhanced comfort. A familiar design infused with enchanting flair, the Nadim counter stool transforms the feel of any arrangement. Disclaimer: Seagrass is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture.
- Bohemian Counter Stool
- Constructed from Acacia Wood and Natural Seagrass
- Ergonomic Footrest
- Padded with Foam and Upholstered in Fabric
- Woven Seagrass Embellishments
- Tapered Legs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.