Neola Modern Bohemian Natural Rattan Dining Chair

  • Mfr # 217-12737-ZORO

  • Zoro # G315679097


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Material
Natural Rattan
Color
Natural
Width (In.)
18 in
Depth (In.)
20.75 in
Height (In.)
34.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
217-12737-ZORO
Zoro #
G315679097
UPC #
193271287000
Country of Origin
Indonesia

Dimensions

Width (In.)
18 in
Depth (In.)
20.75 in
Height (In.)
34.25 in

Details

Item
Dining Chair
Material
Natural Rattan
Color
Natural
For Use With
Dining Room
Assembled/Unassembled
Assembled

Description

Reinvent the atmosphere of your space with the tropical spirit of the Neola dining chair. Made in Indonesia, this stunning piece consists of a handcrafted rattan frame adorned with woven embellishments. The rounded, openwork backrest strikes an eye-catching silhouette while enabling light to flow naturally throughout the room. The Neola will arrive fully assembled and features angled legs connected by a crisscross base for excellent stability and support. Part of any tranquil arrangement, the Neola dining chair brings an air of ease to the modern home. Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.


  • Bohemian Dining Chair
  • Constructed from Natural Rattan, an Eco-Friendly Material
  • Stackable
  • Crisscross Base
  • Openwork Frame
  • Angled Legs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.