Zoro Homepage

Brenta 7-pc Knife Block Set

  • Mfr # 1001028

  • Zoro # G822730076


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Overall Length
15.5 in
Includes
8" chef, 8" Bread, 6" Utility, 5" Serrated Utility, 3.5" Parer, Shears 6 slot block
Overall Depth
9 in
Color
Stainless Steel
Overall Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001028
Zoro #
G822730076
UPC #
194149000691
Country of Origin
China

Dimensions

Overall Length
15.5 in
Overall Depth
9 in
Overall Width
5 in

Details

Includes
8" chef, 8" Bread, 6" Utility, 5" Serrated Utility, 3.5" Parer, Shears 6 slot block
Color
Stainless Steel

Description

Since 1889, BALLARINI has been creating products infused with Italy’s rich culinary tradition. Passion flavors Italian food, which is adored around the world. That’s why BALLARINI inspires cooking together. The BALLARINI Brenta knife series is packed with chef-friendly features and puts the pleasure in prep work, making the kitchen more fun. Go ahead, cook with friends and family. Cook with joy. Cook with amore. Fabricated from high quality German stainless steel for durability and strength, the satin-finished blade is tempered and honed to a 15 degree edge angle for long-lasting sharpness. Stylish forged bolster and full tang adds safety and balance. Traditional three-rivet synthetic resin handle is curved for comfort and extremely durable. Dishwasher safe, hand washing recommended.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.