Shop BALLYMORE
Additional $670.00 delivery surcharge applies per item.
See details
See all product information
Create Account
153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity
- Mfr # WA123221G
- Zoro # G6603009
product price:Â
$
1,058.99
/ea
Key Features
Item - Rolling Ladder
Rolling Ladder
Platform Height
10 ft
Number of Steps
12
Platform Depth
21 in
Platform Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Platform Height
- 10 ft
- Platform Depth
- 21 in
- Platform Width
- 24 in
- Overall Height
- 153 in
- Bottom Width
- 32 in
- Base Depth
- 94 in
- Overall Width
- 32 in
- Handrail Height
- 2.5 ft
- Step Width
- 24 in
- Step Depth
- 7 in
- Overall Depth
- 94 in
- Ladder Height
- 12 ft 9 in
- Base Width
- 32 in
- Reach Height - Maximum
- 16.6 ft
- Caster Diameter
- 4 in
- Base Length
- 94 in
Description
Rolling Ladder, Material Steel, Platform Height 10 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 12.8 ft, Number of Steps 12, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 21 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 94 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI A14.7, OSHA Compliant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.