Adjustable Aisle Safety Barricade Gate, Fiberglass, 52 in. H, 14 in.-12 ft W, Yellow, 2PK
- Mfr # SAFETY GATE FIBERGLASS-Y
- Zoro # G711970514
product price:Â
$
397.99
/pk of 2, $199.00/ea
Free Shipping & Returns
Key Features
Material
Fiberglass
Color
Yellow
Width
14 in - 12 ft
Height
52 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SAFETY GATE FIBERGLASS-Y
- Zoro #
- G711970514
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 14 in - 12 ft
- Height
- 52 in
Details
- Item
- Safety Gate
- Material
- Fiberglass
- Color
- Yellow
Description
Aisle Barricade Gate, Fiberglass Version, capable to close down aisles from a few feet up to 12 feet wide.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.