Zoro Homepage

Lithium Powered Pallet Jack, 21in W, 3,300lb Load Capacity

  • Mfr # BM-EPJ-33S-21

  • Zoro # G815660380


product price: $3,719.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Fork Width
6.3 in
Overall Width
21.6 in
Fork Length
45.3 in
Lifting Height Max.
4.5 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM-EPJ-33S-21
Zoro #
G815660380
UPC #
-
Country of Origin
China

Dimensions

Fork Width
6.3 in
Overall Width
21.6 in
Fork Length
45.3 in
Lifting Height Max.
4.5 in
Overall Length
61.1 in
Overall Height
49 in
Width Between Forks
21 in
Lowered Height
2.9 in

Details

Item
Pallet Jack
Color
Gray
Load Capacity
3,300 lb

Description

Engineered for intelligence and durability, the BM-EPJ-33S-21 operates 24 hours with a fast-charging battery that recharges in 2 hours. It enables easy travel, lifting, and lowering, featuring smart pin code access and an on-board diagnostic display. Including turtle and regular speed modes, it offers upright drive and engineering mode for optimal performance. Designed for heavy-duty tasks with consistent performance, this model ensures uninterrupted operation with a quick 2-hour full recharge, fully powered features for various material handling tasks, smart security measures, and adaptable functionality with precise operation.


  • Maintenance free 750W/1000W power Brushless motor
  • Powered traveling, lifting, & lowering
  • Comfortable Operation
  • Fast and Slow Speed
  • Up-right Drive Mode
  • Engineering Mode - If the unit breaks down, it can be moved away manually
  • PIN access control
  • Slope anti-sliding design
  • Quick charging Lithium-Ion battery

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.