Zoro Homepage

Lithium Powered Pallet Jack, 21in W, 4,400lb Load Capacity

  • Mfr # BM-EPJ-44S-21

  • Zoro # G715660381


product price: $4,184.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Lifting Height Max.
4.5 in
Color
Black
Width Between Forks
21 in
Overall Height
49 in
Fork Width
6.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM-EPJ-44S-21
Zoro #
G715660381
UPC #
-
Country of Origin
China

Dimensions

Lifting Height Max.
4.5 in
Width Between Forks
21 in
Overall Height
49 in
Fork Width
6.3 in
Lowered Height
2.9 in
Fork Length
45.3 in
Overall Length
61.1 in
Overall Width
21.6 in

Details

Color
Black
Load Capacity
4,400 lb
Item
Pallet Jack

Description

Engineered to be smart, powerful, and durable, the BM-EPJ-44S-21 is designed for intelligent performance and enduring strength. It operates continuously for 24 hours on a quick-charge battery that fully recharges in just 2 hours. This model ensures seamless travel, lifting, and lowering functions, equipped with smart pin code access and an on-board code display for real-time diagnostics. Featuring both turtle and regular speed modes, it also includes upright drive and engineering mode for optimal handling. Its unmatched durability, efficient battery life, comprehensive functionality, smart security features, and adaptable performance make it perfect for demanding tasks.


  • Maintenance free 750W/1000W power Brushless motor
  • Powered traveling, lifting, & lowering
  • Comfortable Operation
  • Fast and Slow Speed
  • Up-right Drive Mode
  • Engineering Mode - If the unit breaks down, it can be moved away manually
  • PIN access control
  • Slope anti-sliding design
  • Quick charging Lithium-Ion battery

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.