Zoro Homepage

Lithium Powered Pallet Jack, 27in W, 3,300lb Load Capacity

  • Mfr # BM-EPJ-33S-27

  • Zoro # G215660379


product price: $3,738.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Fork Length
48 in
Overall Width
27 in
Overall Height
50 in
Lowered Height
2.9 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM-EPJ-33S-27
Zoro #
G215660379
UPC #
-
Country of Origin
China

Dimensions

Fork Length
48 in
Overall Width
27 in
Overall Height
50 in
Lowered Height
2.9 in
Lifting Height Max.
4.5 in
Fork Width
6.3 in
Overall Length
64 in
Width Between Forks
27 in

Details

Color
Gray
Load Capacity
3,300 lb
Item
Pallet Jack

Description

The BM-EPJ-33S-27 is crafted for intelligence and robustness, ensuring 24-hour operation with a battery that fully recharges in just 2 hours. It facilitates effortless travel, lifting, and lowering, integrated with smart pin code access and an on-board diagnostics display. Providing turtle and regular speed modes, it features upright drive and engineering mode for superior control. Built to handle tough tasks with consistent performance, this model offers a quick 2-hour recharge time for smooth operations, fully powered capabilities, intelligent security with pin code access, and flexible performance with multiple speed settings and control modes.


  • Maintenance free 750W/1000W power Brushless motor
  • Powered traveling, lifting, & lowering
  • Comfortable Operation
  • Fast and Slow Speed
  • Up-right Drive Mode
  • Engineering Mode - If the unit breaks down, it can be moved away manually
  • PIN access control
  • Slope anti-sliding design
  • Quick charging Lithium-Ion battery

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.