Zoro Homepage

Extendable Conveyor Table, Gray, 63 ft L

  • Mfr # BEXCONV-60

  • Zoro # G810914235


product price: $7,398.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Stand Mobility
Mobile
Stand Load Capacity
100 lb/sq ft
Min. Height
26 in
Max. Height
42 in
Overall Width
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEXCONV-60
Zoro #
G810914235
UPC #
-
Country of Origin
United States

Dimensions

Min. Height
26 in
Max. Height
42 in
Overall Width
35 in
Adjustable Height - Stands
Yes
Roller Width
24 in
Overall Length
63 ft

Details

Stand Mobility
Mobile
Stand Load Capacity
100 lb/sq ft
Stand Material
Steel
Color
Gray
Item
Extendable Conveyor Table
Includes
Handle

Description

Extendable Conveyor Table, Mobile, 100 lb/sq ft Stand Load Capacity, 24 in Roller Width, 35 in Overall Width, 26 in Min. Height, 42 in Max. Height, Steel Stand Material, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.