Guardian Lift N Spin Scissor Table Foot Cntrl 40X55 2K Capacity

  • Mfr # BM-GLS-2K-35R-4055-F

  • Zoro # G416303884


product price:  $11,498.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Lift Control
Foot
Load Capacity
2000 lb
Platform Length
55 in
Standards
ANSI
Platform Width
39.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BM-GLS-2K-35R-4055-F
Zoro #
G416303884
UPC #
-
Country of Origin
Multiple

Dimensions

Platform Length
55 in
Platform Width
39.5 in
Max. Platform Height
35 in

Details

Lift Control
Foot
Load Capacity
2000 lb
Item
Lift N Spin Scissor Lift Table
Standards
ANSI
Voltage
115V

Description

  • Auto transition plate: Automatically raises in lowered position to provide smooth transition to rotating top.
  • Low profile: 4.25" lowered platform able to be loaded by hand pallet trucks (with optional additional ramp)
  • Remote power unit: 1HP motor and pump combination is highly efficient and quiet.
  • Aluminum safety bar stops descent in case of contact with obstructions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.