Guardian Low Profile E Scissor Lift Hand Cntrl 56X50 2.2K Capacity

  • Mfr # BM-GLPE-2.2K-34R-5650-H

  • Zoro # G416303853


product price:  $9,998.99
/ea
Additional $285.00 delivery surcharge applies per item.
See details

Key Features

Voltage
115V
Standards
ANSI
Platform Length
50 in
Load Capacity
2200 lb
Platform Width
55.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BM-GLPE-2.2K-34R-5650-H
Zoro #
G416303853
UPC #
-
Country of Origin
Multiple

Dimensions

Platform Length
50 in
Platform Width
55.87 in
Max. Platform Height
33.875 in

Details

Voltage
115V
Standards
ANSI
Load Capacity
2200 lb
Item
Low Profile E Scissor Lift Table
Lift Control
Hand

Description

  • The low profile feature provides greater flexability for tall pallet applications and operator height differences.
  • The low profile feature provides greater flexability for tall pallet applications and operator height differences.
  • The advantage of the e-lift is the center opening measures 28. 9" Which is ideal for a standard 27" wide pallet truck.
  • The added center support of the e-lift is designed to help prevent the pallet from deflecting downward due to the wider center area.
  • External power pack equipped with a relief valve against overloading
  • Compensated flow valve for controlling lowering speed
  • Designed for use with a 27" wide pallet jack
  • Check valve to stop the lift table lowering in case of hose burst
  • Self-lubricating bushings on pivot points
  • Removable lifting eye(s) to facilitate installation of the lift table

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.