Shop BALLYMORE
Additional $285.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Guardian Low Profile Scissor Lift Foot Cntrl 32X61 3.3K Capacity
- Mfr # BM-GLP-3.3K-33R-3261-F
- Zoro # G316303892
product price:Â
$
9,762.99
/ea
Key Features
Lift Control
Foot
Load Capacity
3300 lb
Platform Length
61 in
Voltage
115V
Max. Platform Height
33.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BM-GLP-3.3K-33R-3261-F
- Zoro #
- G316303892
- UPC #
- -
- Country of Origin
- Multiple
- Lift Control
- Foot
- Load Capacity
- 3300 lb
- Item
- Low Profile Scissor Lift Table
- Voltage
- 115V
- Standards
- ANSI
Dimensions
- Platform Length
- 61 in
- Max. Platform Height
- 33.125 in
- Platform Width
- 31.5 in
Description
- Low profile: 3.25" lowered platform
- Single acting cylinders with drainage system
- Check valve to stop the lift table lowering in case of hose burst
- Self-lubricating bushings on pivot points
- Removable lifting eye(s) to facilitate installation of the lift table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.