Shop BALLYMORE
Additional $285.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Guardian Low Profile Scissor Lift Foot Cntrl 40X55 1.1K Capacity
- Mfr # BM-GLP-1.1K-34R-4055-F
- Zoro # G416303907
product price:Â
$
6,698.99
/ea
Key Features
Lift Control
Foot Control
Load Capacity
1,100 lb
Platform Length
55 in
Platform Width
39.5 in
Max. Platform Height
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BM-GLP-1.1K-34R-4055-F
- Zoro #
- G416303907
- UPC #
- -
- Country of Origin
- Multiple
- Lift Control
- Foot Control
- Load Capacity
- 1,100 lb
- Item
- Low Profile Scissor Lift Table
- Standards
- ANSI
- Voltage
- 115V
Dimensions
- Platform Length
- 55 in
- Platform Width
- 39.5 in
- Max. Platform Height
- 34 in
Description
- Low profile: 3.25" lowered platform
- Single acting cylinders with drainage system
- Check valve to stop the lift table lowering in case of hose burst
- Self-lubricating bushings on pivot points
- Removable lifting eye(s) to facilitate installation of the lift table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.