Shop BALLYMORE
Additional $285.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Guardian Low Profile U Scissor Lift Foot Cntrl 46X60 3.3K Capacity
- Mfr # BM-GLPU-3.3K-33R-4660-F
- Zoro # G816303866
product price:Â
$
10,197.99
/ea
Key Features
Lift Control
Foot
Load Capacity
3300 lb
Platform Length
59.875 in
Standards
ANSI
Max. Platform Height
33.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BM-GLPU-3.3K-33R-4660-F
- Zoro #
- G816303866
- UPC #
- -
- Country of Origin
- Multiple
- Lift Control
- Foot
- Load Capacity
- 3300 lb
- Item
- Low Profile U Scissor Lift Table
- Standards
- ANSI
- Voltage
- 115V
Dimensions
- Platform Length
- 59.875 in
- Max. Platform Height
- 33.125 in
- Platform Width
- 45.625 in
Description
- The low profile feature provides greater flexability for tall pallet applications and operator height differences.
- The "U" shaped low profile table is ideal for handling wire baskets, containers, plastic and wooden open bottom pallets. This design allows loading with either a 21" wide manual or electric pallet truck without the need for a loading ramp.
- Any potential tripping hazard that a ramp might pose is removed.
- Electric circuit reset button in case the safety perimeter is actuated
- External power pack equipped with a relief valve against overloading
- Compensated flow valve for controlling lowering speed
- Single acting cylinders with drainage system.
- Check valve to stop the lift table lowering in case of hose burst
- Self-lubricating bushings on pivot points
- Removable lifting eye(s) to facilitate installation of the lift table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.