Shop BALLYMORE

Guardian Low Profile U Scissor Lift Hand Cntrl 45X56 2.2K Capacity 115V, 1 Phase

  • Mfr # BM-GLPU-2.2K-34R-4556-H-1P-115V

  • Zoro # G622735851


product price:  $8,361.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Platform Length
56 in
Phase
1P
Platform Width
45 in
Voltage
115V
Mobile/Stationary
Stationary
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BM-GLPU-2.2K-34R-4556-H-1P-115V
Zoro #
G622735851
UPC #
-
Country of Origin
United States

Dimensions

Platform Length
56 in
Platform Width
45 in
Lifting Height Max.
34 in

Details

Phase
1P
Voltage
115V
Mobile/Stationary
Stationary
Item
Guardian Low Profile U Scissor Lift Hand Cntrl
Lift Control
Hand
Load Capacity
2200 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.